https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
EE231462-90117
TIMKEN TIMKEN
Description
EE231462-90117 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE231462; 14-5/8" Bore; 19-3/4" Outside Diameter; 6-1/8" Width; Double Row
Part #
EE231462-90117
BDI #
1354797
Details
40329.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE231462-90117/p/1354797
Your Price
$ 40,329.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
72.186
EAN
0053893526072
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE231462
Assembly Number
90117
Assembly Components
EE231462 (2) | 231976CD (1) | X1S-231462 (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE231462-90117
Weight / LBS
159.142
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE231462; 14-5/8" Bore; 19-3/4" Outside Diameter; 6-1/8" Width; Double Row
Assembly Width
6.125 Inch | 155.575 Millimeter
Bore
14.625 Inch | 371.475 Millimeter
Outside Diameter
19.75 Inch | 501.65 Millimeter
