

TIMKEN
TIMKEN
EE234154-90207
TIMKEN TIMKEN
Description
EE234154-90207 TR BEARINGS CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234154; 15-1/2" Bore; 21-1/4" Outside Diameter; 5-5/8" Width; Double Row
Part #
EE234154-90207
BDI #
1354813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE234154-90207/p/1354813
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
84.068
EAN
0053893010250
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE234154
Assembly Number
90207
Assembly Components
EE234154 (2) | 234213CD (1) | X3S-234154 (1)
End Play
0.036
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE234154-90207
Weight / LBS
191.283
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234154; 15-1/2" Bore; 21-1/4" Outside Diameter; 5-5/8" Width; Double Row
Bore
15.5 Inch | 393.7 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter
Outside Diameter
21.25 Inch | 539.75 Millimeter