TIMKEN
TIMKEN
EE234156-90053
TIMKEN TIMKEN
Description
EE234156-90053 TAPERED ROLLER BRG ASSY ; POR SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234156; 15-5/8" Bore; 21-1/2" Outside Diameter; 3" Width; Single Row
Part #
EE234156-90053
BDI #
24625255
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE234156-90053/p/24625255
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
43.814
EAN
0053893530482
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE234156
Assembly Number
90053
Assembly Components
EE234156 (1) | 234215 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE234156-90053
Weight / LBS
99.3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234156; 15-5/8" Bore; 21-1/2" Outside Diameter; 3" Width; Single Row
Assembly Width
3 Inch | 76.2 Millimeter
Bore
15.625 Inch | 396.875 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter

