TIMKEN
TIMKEN
EE234157D-902A1
TIMKEN TIMKEN
Description
EE234157D-902A1 TAPERED ROLLER BEARING ; DBL ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234157; 15-1/2" Bore; 21-1/2" Outside Diameter; 5-9/16" Width; Double Row
Part #
EE234157D-902A1
BDI #
1354844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE234157D-902A1/p/1354844
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
95.16
EAN
0053893530895
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE234157
Assembly Number
902A1
Assembly Components
EE234157D (1) | 234215 (2) | Y1S-234216 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE234157D-902A1
Weight / LBS
209.593
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234157; 15-1/2" Bore; 21-1/2" Outside Diameter; 5-9/16" Width; Double Row
Assembly Width
5.563 Inch | 141.3 Millimeter
Bore
15.5 Inch | 393.7 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
