

TIMKEN
TIMKEN
EE234160-90209
TIMKEN TIMKEN
Description
EE234160-90209 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234160; 16" Bore; 21-1/4" Outside Diameter; 5-5/8" Width; Double Row
Part #
EE234160-90209
BDI #
1354864
Details
43963.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE234160-90209/p/1354864
Your Price
$ 43,963.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
75.534
EAN
0053893531434
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE234160
Assembly Number
90209
Assembly Components
EE234160 (2) | 234213CD (1) | X1S-234160 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE234160-90209
Weight / LBS
172.118
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234160; 16" Bore; 21-1/4" Outside Diameter; 5-5/8" Width; Double Row
Bore
16 Inch | 406.4 Millimeter
Outside Diameter
21.25 Inch | 539.75 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter