TIMKEN
TIMKEN
EE241693-90017
TIMKEN TIMKEN
Description
EE241693-90017 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE241693; 16-15/16" Bore; 23-3/4" Outside Diameter; 3" Width; Single Row
Part #
EE241693-90017
BDI #
24625259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE241693-90017/p/24625259
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
59.95
EAN
0053893543062
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE241693
Assembly Number
90017
Assembly Components
EE241693 (1) | 242375 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE241693-90017
Weight / LBS
132.175
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE241693; 16-15/16" Bore; 23-3/4" Outside Diameter; 3" Width; Single Row
Outside Diameter
23.75 Inch | 603.25 Millimeter
Assembly Width
3 Inch | 76.2 Millimeter
Bore
16.938 Inch | 430.225 Millimeter

