

TIMKEN
TIMKEN
EE241693-90032
TIMKEN TIMKEN
Description
EE241693-90032 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE241693; 16-15/16" Bore; 23-3/4" Outside Diameter; 6.035" Width; Double Row
Part #
EE241693-90032
BDI #
1354894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE241693-90032/p/1354894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
117.994
EAN
0053893697574
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE241693
Assembly Number
90032
Assembly Components
EE241693 (2) | 242376D (1) | X1S-241693 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE241693-90032
Weight / LBS
263.769
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE241693; 16-15/16" Bore; 23-3/4" Outside Diameter; 6.035" Width; Double Row
Outside Diameter
23.75 Inch | 603.25 Millimeter
Assembly Width
6.035 Inch | 153.289 Millimeter
Bore
16.938 Inch | 430.225 Millimeter