

TIMKEN
TIMKEN
EE241701-90042
TIMKEN TIMKEN
Description
EE241701 90042 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE241701; 17" Bore; 23-3/4" Outside Diameter; 3" Width; Single Row
Part #
053893543369
BDI #
1354901
Details
36352.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE241701-90042/p/1354901
Your Price
$ 36,352.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
58.209
EAN
0053893543369
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE241701
Assembly Number
90042
Assembly Components
EE241701 (1) | 242375 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE241701-90042
Weight / LBS
130.825
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE241701; 17" Bore; 23-3/4" Outside Diameter; 3" Width; Single Row
Bore
17 Inch | 431.8 Millimeter
Assembly Width
3 Inch | 76.2 Millimeter
Outside Diameter
23.75 Inch | 603.25 Millimeter