

TIMKEN
TIMKEN
EE243192-902B1
TIMKEN TIMKEN
Description
EE243192-902B1 TR BEARINGS CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE243192; 19.253" Bore; 24.995" Outside Diameter; 7" Width; Double Row
Part #
EE243192-902B1
BDI #
1354924
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE243192-902B1/p/1354924
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
133.4
EAN
0053893011950
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE243192
Assembly Number
902B1
Assembly Components
EE243192 (2) | 243251CD (1) | X1S-243192 (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE243192-902B1
Weight / LBS
293.837
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE243192; 19.253" Bore; 24.995" Outside Diameter; 7" Width; Double Row
Assembly Width
7 Inch | 177.8 Millimeter
Bore
19.253 Inch | 489.026 Millimeter
Outside Diameter
24.995 Inch | 634.873 Millimeter