

TIMKEN
TIMKEN
EE275100-90089
TIMKEN TIMKEN
Description
EE275100 90089 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE275100; 10" Bore; 16" Outside Diameter; 6-1/8" Width; Double Row
Part #
053893578729
BDI #
1354982
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE275100-90089/p/1354982
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
69.371
EAN
0053893578729
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE275100
Assembly Number
90089
Assembly Components
EE275100 (2) | 275161D (1) | X2S-275100 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE275100-90089
Weight / LBS
152.936
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE275100; 10" Bore; 16" Outside Diameter; 6-1/8" Width; Double Row
Assembly Width
6.125 Inch | 155.575 Millimeter
Bore
10 Inch | 254 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter