

TIMKEN
TIMKEN
EE275105-902A5
TIMKEN TIMKEN
Description
EE275105-902A5 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE275105; 10-1/2" Bore; 15-1/2" Outside Diameter; 6-3/16" Width; Double Row
Part #
EE275105-902A5
BDI #
1354995
Details
22797.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE275105-902A5/p/1354995
Your Price
$ 22,797.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
55.35
EAN
0053893579115
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE275105
Assembly Number
902A5
Assembly Components
EE275105 (2) | 275156CD (1) | X1S-275105 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE275105-902A5
Weight / LBS
126.746
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE275105; 10-1/2" Bore; 15-1/2" Outside Diameter; 6-3/16" Width; Double Row
Assembly Width
6.188 Inch | 157.175 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Outside Diameter
15.5 Inch | 393.7 Millimeter