

TIMKEN
TIMKEN
EE275105-902A8
TIMKEN TIMKEN
Description
EE275105-902A8 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE275105; 10-1/2" Bore; 15-1/2" Outside Diameter; 2-29/32" Width; Double Row
Part #
EE275105-902A8
BDI #
1354997
Details
18644.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE275105-902A8/p/1354997
Your Price
$ 18,644.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
52.723
EAN
0053893774985
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE275105
Assembly Number
902A8
Assembly Components
275155 (2) | EE275105 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
58.12
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE275105; 10-1/2" Bore; 15-1/2" Outside Diameter; 2-29/32" Width; Double Row
Bore
10.5 Inch | 266.7 Millimeter
Outside Diameter
15.5 Inch | 393.7 Millimeter
Assembly Width
2.906 Inch | 73.812 Millimeter