https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
EE277455-90015
TIMKEN TIMKEN
Description
EE277455-90015 ; TRB SINGLE ASSEMBLY>36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE277455; 45-1/2" Bore; 56-1/2" Outside Diameter; 4.765" Width; Single Row
Part #
EE277455-90015
BDI #
21986356
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE277455-90015/p/21986356
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
432.239
EAN
0053893808086
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
EE277455
Assembly Number
90015
Assembly Components
EE277455 (1) | 277565 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE277455-90015
Weight / LBS
952.925
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE277455; 45-1/2" Bore; 56-1/2" Outside Diameter; 4.765" Width; Single Row
Outside Diameter
56.5 Inch | 1435.1 Millimeter
Bore
45.5 Inch | 1155.7 Millimeter
Assembly Width
4.765 Inch | 121.031 Millimeter
