

TIMKEN
TIMKEN
EE285162-90032
TIMKEN TIMKEN
Description
EE285162-90032 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE285162; 16-1/8" Bore; 22-5/8" Outside Diameter; 3" Width; Single Row
Part #
EE285162-90032
BDI #
1355042
Details
39792.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE285162-90032/p/1355042
Your Price
$ 39,792.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
51.775
EAN
0053893586427
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE285162
Assembly Number
90032
Assembly Components
EE285162 (1) | 285226 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE285162-90032
Weight / LBS
116.833
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE285162; 16-1/8" Bore; 22-5/8" Outside Diameter; 3" Width; Single Row
Outside Diameter
22.625 Inch | 574.675 Millimeter
Bore
16.125 Inch | 409.575 Millimeter
Assembly Width
3 Inch | 76.2 Millimeter