https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
EE350701-90013
TIMKEN TIMKEN
Description
EE350701-90013 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 12-18OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE350701; 7" Bore; 16-7/8" Outside Diameter; 8-3/8" Width; Double Row
Part #
EE350701-90013
BDI #
1355135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE350701-90013/p/1355135
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
145.118
EAN
0053893016894
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE350701
Assembly Number
90013
Assembly Components
EE350701 (2) | 351687 (2) | Y1S-351687 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE350701-90013
Weight / LBS
325.208
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE350701; 7" Bore; 16-7/8" Outside Diameter; 8-3/8" Width; Double Row
Bore
7 Inch | 177.8 Millimeter
Assembly Width
8.375 Inch | 212.725 Millimeter
Outside Diameter
16.875 Inch | 428.625 Millimeter
