

TIMKEN
TIMKEN
EE350750-90058
TIMKEN TIMKEN
Description
EE350750-90058 TAPERED ROLLER BEARING ; POR NON RETURNABLE TWO-1-ROW ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE350750; 7-1/2" Bore; 16-7/8" Outside Diameter; 8-3/8" Width; Double Row
Part #
EE350750-90058
BDI #
1355144
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE350750-90058/p/1355144
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
139.451
EAN
0053893017013
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE350750
Assembly Number
90058
Assembly Components
EE350750 (2) | 351687 (2) | Y1S-351687 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE350750-90058
Weight / LBS
313.108
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE350750; 7-1/2" Bore; 16-7/8" Outside Diameter; 8-3/8" Width; Double Row
Bore
7.5 Inch | 190.5 Millimeter
Outside Diameter
16.875 Inch | 428.625 Millimeter
Assembly Width
8.375 Inch | 212.725 Millimeter