https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
TIMKEN
TIMKEN
EE350750-902A3
TIMKEN TIMKEN
Description
EE350750-902A3 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE350750; 7-1/2" Bore; 16.87" Outside Diameter; 4.18" Width; Single Row
Part #
EE350750-902A3
BDI #
24625303
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE350750-902A3/p/24625303
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
62.863
EAN
0087796014466
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE350750
Assembly Number
902A3
Assembly Components
EE350750 (1) | 351687 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
138.59
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE350750; 7-1/2" Bore; 16.87" Outside Diameter; 4.18" Width; Single Row
Bore
7.5 Inch | 190.5 Millimeter
Outside Diameter
16.87 Inch | 428.498 Millimeter
Assembly Width
4.18 Inch | 106.172 Millimeter
