

TIMKEN
TIMKEN
EE380875-90029
TIMKEN TIMKEN
Description
EE380875-90029 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-1-ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE380875; 8-3/4" Bore; 19" Outside Diameter; 9-1/4" Width; Double Row
Part #
EE380875-90029
BDI #
1355160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE380875-90029/p/1355160
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
193.564
EAN
0053893607399
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE380875
Assembly Number
90029
Assembly Components
EE380875 (2) | 380190 (2) | Y2S-380190 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE380875-90029
Weight / LBS
429.27
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE380875; 8-3/4" Bore; 19" Outside Diameter; 9-1/4" Width; Double Row
Outside Diameter
19 Inch | 482.6 Millimeter
Bore
8.75 Inch | 222.25 Millimeter
Assembly Width
9.25 Inch | 234.95 Millimeter