https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NHxpbWFnZS9qcGVnfGFHWmxMMmcxWkM4eE1EYzJPVEk1TlRZek9EVTFPQzlKVGtST1ZFNUNVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3wyNGNjYjgwYzk3OTNiMDkzMzYwODZlN2I5NjBmYjk3ZDc4ZjFkMDU1ZGM3YTFiZmZjMzFiZTdmYzIwOGI1NGZh
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NHxpbWFnZS9qcGVnfGFHWmxMMmcxWkM4eE1EYzJPVEk1TlRZek9EVTFPQzlKVGtST1ZFNUNVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3wyNGNjYjgwYzk3OTNiMDkzMzYwODZlN2I5NjBmYjk3ZDc4ZjFkMDU1ZGM3YTFiZmZjMzFiZTdmYzIwOGI1NGZh
NTN
NTN
EE420801/421#03
NTN NTN
Description
EE420801/421 03 TAPERED ROLLER BEARING ; NON RETURNABLE 8"ID 14.5"OD 7.625"W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE420801; 8" Bore; 14-1/2" Outside Diameter; 7-5/8" Width; Double Row
Part #
EE420801/421#03
BDI #
17149581
Details
22094.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE420801-421%2303/p/17149581
Your Price
$ 22,094.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
79.2
EAN
4550253069751
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE420801
Assembly Components
EE420801 (2) | EE420421 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE420801; 8" Bore; 14-1/2" Outside Diameter; 7-5/8" Width; Double Row
Assembly Width
7.625 Inch | 193.675 Millimeter
Bore
8 Inch | 203.2 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
