

TIMKEN
TIMKEN
EE430888-902A1
TIMKEN TIMKEN
Description
EE430888-902A1 TR BEARINGS CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE430888; 8-7/8" Bore; 15-3/4" Outside Diameter; 7-3/8" Width; Double Row
Part #
EE430888-902A1
BDI #
1355232
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE430888-902A1/p/1355232
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
92.43
EAN
0053893018546
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE430888
Assembly Number
902A1
Assembly Components
EE430888 (2) | 431576CD (1) | X1S-430888 (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE430888-902A1
Weight / LBS
203.593
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE430888; 8-7/8" Bore; 15-3/4" Outside Diameter; 7-3/8" Width; Double Row
Outside Diameter
15.75 Inch | 400.05 Millimeter
Bore
8.875 Inch | 225.425 Millimeter
Assembly Width
7.375 Inch | 187.325 Millimeter