

TIMKEN
TIMKEN
EE430900-90034
TIMKEN TIMKEN
Description
EE430900-90034 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE430900; 9" Bore; 15-3/4" Outside Diameter; 7-3/8" Width; Double Row
Part #
EE430900-90034
BDI #
1355235
Details
30680.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE430900-90034/p/1355235
Your Price
$ 30,680.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
88.416
EAN
0053893615103
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE430900
Assembly Number
90034
Assembly Components
EE430900 (2) | 431576CD (1) | X3S-430900 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE430900-90034
Weight / LBS
199.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE430900; 9" Bore; 15-3/4" Outside Diameter; 7-3/8" Width; Double Row
Assembly Width
7.375 Inch | 187.325 Millimeter
Bore
9 Inch | 228.6 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter