

TIMKEN
TIMKEN
EE435102-902A6
TIMKEN TIMKEN
Description
EE435102-902A6 ; TRB 2-ROW ASSEMBLY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE435102; 10-1/4" Bore; 16-1/2" Outside Diameter; 7-1/4" Width; Double Row
Part #
EE435102-902A6
BDI #
1355256
Details
38230.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE435102-902A6/p/1355256
Your Price
$ 38,230.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
88.05
EAN
0053893846491
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE435102
Assembly Number
902A6
Assembly Components
EE435102 (2) | 435165CD (1) | X2S-435102 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE435102-902A6
Weight / LBS
193.938
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE435102; 10-1/4" Bore; 16-1/2" Outside Diameter; 7-1/4" Width; Double Row
Assembly Width
7.25 Inch | 184.15 Millimeter
Outside Diameter
16.5 Inch | 419.1 Millimeter
Bore
10.25 Inch | 260.35 Millimeter