

TIMKEN
TIMKEN
EE450577/451212 BOM
TIMKEN TIMKEN
Description
EE450577/451212 TIMKEN BOM ; TAPERED ROLLER BEARING CUP AND CONE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE450577; 5-3/4" Bore; 12-1/8" Outside Diameter; 3-1/2" Width; Single Row
Part #
EE450577/451212 BOM
BDI #
21551921
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE450577-451212-BOM/p/21551921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
29.35
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
EE450577
Assembly Components
EE450577 (1) | 451212 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
64.7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE450577; 5-3/4" Bore; 12-1/8" Outside Diameter; 3-1/2" Width; Single Row
Outside Diameter
12.125 Inch | 307.975 Millimeter
Assembly Width
3.5 Inch | 88.9 Millimeter
Bore
5.75 Inch | 146.05 Millimeter