

TIMKEN
TIMKEN
EE542220-90050
TIMKEN TIMKEN
Description
EE542220 90050 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE542220; 22" Bore; 29" Outside Diameter; 6-1/2" Width; Double Row
Part #
053893643755
BDI #
1355309
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE542220-90050/p/1355309
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
166.257
EAN
0053893643755
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE542220
Assembly Number
90050
Assembly Components
EE542220 (2) | 542291CD (1) | X2S-542220 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE542220-90050
Weight / LBS
366.534
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE542220; 22" Bore; 29" Outside Diameter; 6-1/2" Width; Double Row
Bore
22 Inch | 558.8 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter
Outside Diameter
29 Inch | 736.6 Millimeter