TIMKEN
TIMKEN
EE571602-90034
TIMKEN TIMKEN
Description
EE571602-90034 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE571602; 16" Bore; 26-1/2" Outside Diameter; 3-1/2" Width; Single Row
Part #
EE571602-90034
BDI #
24625328
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE571602-90034/p/24625328
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
101.97
EAN
0053893020822
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE571602
Assembly Number
90034
Assembly Components
EE571602 (1) | 572650 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE571602-90034
Weight / LBS
224.799
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE571602; 16" Bore; 26-1/2" Outside Diameter; 3-1/2" Width; Single Row
Outside Diameter
26.5 Inch | 673.1 Millimeter
Assembly Width
3.5 Inch | 88.9 Millimeter
Bore
16 Inch | 406.4 Millimeter