

TIMKEN
TIMKEN
EE571602-90035
TIMKEN TIMKEN
Description
EE571602-90035 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE571602; 16" Bore; 26-1/2" Outside Diameter; 7.584" Width; Double Row
Part #
EE571602-90035
BDI #
1355330
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE571602-90035/p/1355330
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
249.47
EAN
0053893020839
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE571602
Assembly Number
90035
Assembly Components
EE571602 (2) | 572651D (1) | X1S-571602 (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE571602-90035
Weight / LBS
549.482
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE571602; 16" Bore; 26-1/2" Outside Diameter; 7.584" Width; Double Row
Assembly Width
7.584 Inch | 192.634 Millimeter
Bore
16 Inch | 406.4 Millimeter
Outside Diameter
26.5 Inch | 673.1 Millimeter