TIMKEN
TIMKEN
EE634356D-90014
TIMKEN TIMKEN
Description
EE634356D-90014 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL ROW ASSY 48-60 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE634356; 35-1/2" Bore; 51" Outside Diameter; 17-3/4" Width; Double Row
Part #
EE634356D-90014
BDI #
1355354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE634356D-90014/p/1355354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2025.64
EAN
0053893021379
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE634356
Assembly Number
90014
Assembly Components
EE634356D (1) | 634510 (2) | Y1S-634510 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE634356D-90014
Weight / LBS
461.75
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE634356; 35-1/2" Bore; 51" Outside Diameter; 17-3/4" Width; Double Row
Assembly Width
17.75 Inch | 450.85 Millimeter
Outside Diameter
51 Inch | 1295.4 Millimeter
Bore
35.5 Inch | 901.7 Millimeter