

TIMKEN
TIMKEN
EE649237-90075
TIMKEN TIMKEN
Description
EE649237-90075 TR BEARINGS CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE649237; 23.738" Bore; 31" Outside Diameter; 3-11/16" Width; Single Row
Part #
EE649237-90075
BDI #
1355382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE649237-90075/p/1355382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
119.11
EAN
0053893022093
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE649237
Assembly Number
90075
Assembly Components
EE649237 (1) | 649310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE649237-90075
Weight / LBS
262.352
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE649237; 23.738" Bore; 31" Outside Diameter; 3-11/16" Width; Single Row
Outside Diameter
31 Inch | 787.4 Millimeter
Bore
23.738 Inch | 602.945 Millimeter
Assembly Width
3.688 Inch | 93.665 Millimeter