Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg EE649240-90082 REPAIR
23135654 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE649240-90082 REPAIR

Description

EE649240-90082 REPAIR ; TAPERED ROLLER BRG ASSY

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE649240; 24" Bore; 31" Outside Diameter; 8.13" Width; Double Row

Part #

EE649240-90082 REPAIR

BDI #
23135654

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
S04200
Precision Class
Standard
Component
Assembly
Basic Number
EE649240
Assembly Number
90082
Assembly Components
EE649240 (2) | 649311CD (1) | X1S649240 (1) | CRT691055 (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer | 1 Pack
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
520.91
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE649240; 24" Bore; 31" Outside Diameter; 8.13" Width; Double Row
Bore
24 Inch | 609.6 Millimeter
Outside Diameter
31 Inch | 787.4 Millimeter
Assembly Width
8.13 Inch | 206.502 Millimeter