TIMKEN
TIMKEN
EE649240-90091
TIMKEN TIMKEN
Description
EE649240-90091 ; 24IN OD TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE649240; 24" Bore; 31" Outside Diameter; 8.12" Width; Double Row
Part #
EE649240-90091
BDI #
21966734
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE649240-90091/p/21966734
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893658438
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE649240
Assembly Number
90091
Assembly Components
EE649240 (2) | 649311CD (1) | X1S649240 (1) | CRT691055 (1)
End Play
0.056
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Spacer | Pack
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
520.89
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE649240; 24" Bore; 31" Outside Diameter; 8.12" Width; Double Row
Assembly Width
8.12 Inch | 206.248 Millimeter
Bore
24 Inch | 609.6 Millimeter
Outside Diameter
31 Inch | 787.4 Millimeter
