

TIMKEN
TIMKEN
EE650170-90015
TIMKEN TIMKEN
Description
EE650170-90015 TR BEARINGS CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE650170; 17.004" Bore; 26.996" Outside Diameter; 14-3/8" Width; Double Row
Part #
EE650170-90015
BDI #
1355404
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE650170-90015/p/1355404
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
505.07
EAN
0053893659077
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE650170
Assembly Number
90015
Assembly Components
EE650170 (2) | 650270D (1) | X1S-650170 (1)
End Play
0.052
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE650170-90015
Weight / LBS
112.48
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE650170; 17.004" Bore; 26.996" Outside Diameter; 14-3/8" Width; Double Row
Assembly Width
14.375 Inch | 365.125 Millimeter
Bore
17.004 Inch | 431.902 Millimeter
Outside Diameter
26.996 Inch | 685.698 Millimeter