

TIMKEN
TIMKEN
EE655270-90035
TIMKEN TIMKEN
Description
EE655270-90035 ; TRB SINGLE ASSEMBLY 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE655270; 27" Bore; 34-1/2" Outside Diameter; 3-11/16" Width; Single Row
Part #
EE655270-90035
BDI #
1355409
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE655270-90035/p/1355409
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
134.144
EAN
0053893660271
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE655270
Assembly Number
90035
Assembly Components
EE655270 (1) | 655345 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE655270-90035
Weight / LBS
295.737
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE655270; 27" Bore; 34-1/2" Outside Diameter; 3-11/16" Width; Single Row
Outside Diameter
34.5 Inch | 876.3 Millimeter
Assembly Width
3.688 Inch | 93.665 Millimeter
Bore
27 Inch | 685.8 Millimeter