Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE671801-90016 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1355424 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE671801-90016

Description

EE671801-90016 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE 24-36 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE671801; 18" Bore; 28.746" Outside Diameter; 4-3/4" Width; Single Row

Part #

EE671801-90016

BDI #
1355424

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
175.34
EAN
0053893796154
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE671801
Assembly Number
90016
Assembly Components
EE671801 (1) | 672873 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE671801-90016
Weight / LBS
386.214
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE671801; 18" Bore; 28.746" Outside Diameter; 4-3/4" Width; Single Row
Assembly Width
4.75 Inch | 120.65 Millimeter
Bore
18 Inch | 457.2 Millimeter
Outside Diameter
28.746 Inch | 730.148 Millimeter