https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
EE671801-90023
TIMKEN TIMKEN
Description
EE671801-90023 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE671801; 18" Bore; 28.746" Outside Diameter; 10" Width; Double Row
Part #
EE671801-90023
BDI #
1355425
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE671801-90023/p/1355425
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
366.87
EAN
0013992370747
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE671801
Assembly Number
90023
Assembly Components
EE671801 (2) | 672875D (1) | X1S-671801 (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE671801-90023
Weight / LBS
808.083
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE671801; 18" Bore; 28.746" Outside Diameter; 10" Width; Double Row
Assembly Width
10 Inch | 254 Millimeter
Outside Diameter
28.746 Inch | 730.148 Millimeter
Bore
18 Inch | 457.2 Millimeter
