

NTN
NTN
EE722110/722185
NTN NTN
Description
EE722110/722185 TAPERED ROLLER BEARING ; 11"X18.5"X3.75"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE722110; 11" Bore; 18-1/2" Outside Diameter; 3-3/4" Width; Single Row
Part #
EE722110/722185
BDI #
1216931
Details
13620.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE722110-722185/p/1216931
Your Price
$ 13,620.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
65.3
EAN
4547359058703
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE722110
Assembly Components
EE722110 (1) | 722185 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
143.962
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE722110; 11" Bore; 18-1/2" Outside Diameter; 3-3/4" Width; Single Row
Bore
11 Inch | 279.4 Millimeter
Assembly Width
3.75 Inch | 95.25 Millimeter
Outside Diameter
18.5 Inch | 469.9 Millimeter