TIMKEN
TIMKEN
EE722110-902A4
TIMKEN TIMKEN
Description
EE722110-902A4 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW ASSEMBLY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE722110; 11" Bore; 18-1/2" Outside Diameter; 7.87" Width; Double Row
Part #
EE722110-902A4
BDI #
20353193
Details
34097.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE722110-902A4/p/20353193
Your Price
$ 34,097.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
EAN
0087796225404
Weight / US pound
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE722110
Assembly Number
902A4
Assembly Components
EE722110 (2) | 722186CD (1) | X3S722110 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
268.3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE722110; 11" Bore; 18-1/2" Outside Diameter; 7.87" Width; Double Row
Outside Diameter
18.5 Inch | 469.9 Millimeter
Assembly Width
7.87 Inch | 199.898 Millimeter
Bore
11 Inch | 279.4 Millimeter
