https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
EE752305-90037
TIMKEN TIMKEN
Description
EE752305-90037 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE752305; 30-1/2" Bore; 38" Outside Diameter; 7-3/8" Width; Double Row
Part #
EE752305-90037
BDI #
1355515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE752305-90037/p/1355515
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
272.04
EAN
0053893681542
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE752305
Assembly Number
90037
Assembly Components
EE752305 (2) | 752381D (1) | X1S-752305 (1)
End Play
0.056
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE752305-90037
Weight / LBS
599.211
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE752305; 30-1/2" Bore; 38" Outside Diameter; 7-3/8" Width; Double Row
Bore
30.5 Inch | 774.7 Millimeter
Outside Diameter
38 Inch | 965.2 Millimeter
Assembly Width
7.375 Inch | 187.325 Millimeter
