https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
EE752305-903A2
TIMKEN TIMKEN
Description
EE752305-903A2 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE 36-48 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE752305; 30-1/2" Bore; 38" Outside Diameter; 3-11/16" Width; Single Row
Part #
EE752305-903A2
BDI #
1355516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE752305-903A2/p/1355516
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
132.92
EAN
0053893025384
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE752305
Assembly Number
903A2
Assembly Components
EE752305 (1) | 752380 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE752305-903A2
Weight / LBS
292.77
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE752305; 30-1/2" Bore; 38" Outside Diameter; 3-11/16" Width; Single Row
Bore
30.5 Inch | 774.7 Millimeter
Outside Diameter
38 Inch | 965.2 Millimeter
Assembly Width
3.688 Inch | 93.665 Millimeter
