https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
EE755285-90060
TIMKEN TIMKEN
Description
EE755285-90060 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE755285; 28-1/2" Bore; 36" Outside Diameter; 7-3/8" Width; Double Row
Part #
EE755285-90060
BDI #
1355528
Details
130226.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE755285-90060/p/1355528
Your Price
$ 130,226.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
266.352
EAN
0053893682143
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE755285
Assembly Number
90060
Assembly Components
EE755285 (2) | 755361CD (1) | X2S-755285 (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE755285-90060
Weight / LBS
587.206
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE755285; 28-1/2" Bore; 36" Outside Diameter; 7-3/8" Width; Double Row
Outside Diameter
36 Inch | 914.4 Millimeter
Assembly Width
7.375 Inch | 187.325 Millimeter
Bore
28.5 Inch | 723.9 Millimeter
