https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2OXxpbWFnZS9qcGVnfGFESmxMMmhoT1M4eE1UQXdOREV6TnpVek56VTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZRVk5UV1Y4eVVsOHpNREI0TXpBd0xtcHdad3w2MGVkY2JlZDgwMDFiNzZmYzIwZTczM2MxYjAwMmYwZTVlNmM1NzE4NTNiNzRlODE2MTE5YzRmZGE0YmE5OTE0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2OXxpbWFnZS9qcGVnfGFESmxMMmhoT1M4eE1UQXdOREV6TnpVek56VTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZRVk5UV1Y4eVVsOHpNREI0TXpBd0xtcHdad3w2MGVkY2JlZDgwMDFiNzZmYzIwZTczM2MxYjAwMmYwZTVlNmM1NzE4NTNiNzRlODE2MTE5YzRmZGE0YmE5OTE0
TIMKEN
TIMKEN
EE755285-90083
TIMKEN TIMKEN
Description
EE755285-90083 TAPERED BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE755285; 28-1/2" Bore; 36" Outside Diameter; 7-3/8" Width; Double Row
Part #
EE755285-90083
BDI #
28675483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE755285-90083/p/28675483
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
269.792
EAN
0053893025766
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE755285
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Welded Pin Cage | ABMA Class K
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
593.245
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE755285; 28-1/2" Bore; 36" Outside Diameter; 7-3/8" Width; Double Row
Bore
28.5 Inch | 723.9 Millimeter
Outside Diameter
36 Inch | 914.4 Millimeter
Assembly Width
7.375 Inch | 187.325 Millimeter
