https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
EE762320-904A2
TIMKEN TIMKEN
Description
EE762320-904A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number EE762320; 32" Bore; 40" Outside Diameter; 7-1/2" Width; Double Row
Part #
EE762320-904A2
BDI #
24625348
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE762320-904A2/p/24625348
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
322.786
EAN
0053893809854
Product Group - BDI
B04336
Precision Class
Class 4
Component
Assembly
Basic Number
EE762320
Assembly Number
904A2
Assembly Components
EE762320-40000 (2) | 762401D-40000 (1) | X1S762320-20000 (1)
End Play
0.056
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
709.91
Long Description
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number EE762320; 32" Bore; 40" Outside Diameter; 7-1/2" Width; Double Row
Assembly Width
7.5 Inch | 190.5 Millimeter
Outside Diameter
40 Inch | 1016 Millimeter
Bore
32 Inch | 812.8 Millimeter
