https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
EE776420-90016
TIMKEN TIMKEN
Description
EE776420-90016 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE ASSEMBLY 48-60 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE776420; 42" Bore; 52" Outside Diameter; 3-3/4" Width; Single Row
Part #
EE776420-90016
BDI #
1355545
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE776420-90016/p/1355545
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
265.03
EAN
0053893687469
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE776420
Assembly Number
90016
Assembly Components
EE776420 (1) | 776520 (1)
End Play
95.25
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE776420-90016
Weight / LBS
583.755
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE776420; 42" Bore; 52" Outside Diameter; 3-3/4" Width; Single Row
Bore
42 Inch | 1066.8 Millimeter
Assembly Width
3.75 Inch | 95.25 Millimeter
Outside Diameter
52 Inch | 1320.8 Millimeter
