Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg EE925179D-90016
1355620 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE925179D-90016

Description

EE925179D-90016 TR BEARINGS CONE ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE925179; 17.995" Bore; 29-1/2" Outside Diameter; 16-1/2" Width; Double Row

Part #

EE925179D-90016

BDI #
1355620

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
775.07
EAN
0053893027913
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE925179
Assembly Number
90016
Assembly Components
EE925179D (1) | 925295 (2) | Y1S-925295 (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE925179D-90016
Weight / LBS
707.2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE925179; 17.995" Bore; 29-1/2" Outside Diameter; 16-1/2" Width; Double Row
Outside Diameter
29.5 Inch | 749.3 Millimeter
Assembly Width
16.5 Inch | 419.1 Millimeter
Bore
17.995 Inch | 457.073 Millimeter