TIMKEN
TIMKEN
EE925179D-90017
TIMKEN TIMKEN
Description
EE925179D-90017 ; TRB DOUBLE ROW ASSEMBLY 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE925179; 17.995" Bore; 29-1/2" Outside Diameter; 16-1/2" Width; Double Row
Part #
EE925179D-90017
BDI #
1355621
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE925179D-90017/p/1355621
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
775.07
EAN
0053893027937
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE925179
Assembly Number
90017
Assembly Components
EE925179D (1) | 925295 (2) | Y1S-925295 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE925179D-90017
Weight / LBS
707.2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE925179; 17.995" Bore; 29-1/2" Outside Diameter; 16-1/2" Width; Double Row
Bore
17.995 Inch | 457.073 Millimeter
Outside Diameter
29.5 Inch | 749.3 Millimeter
Assembly Width
16.5 Inch | 419.1 Millimeter