Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE971354-90041 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1355639 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE971354-90041

Description

EE971354-90041 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE ROW

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE971354; 13-1/2" Bore; 21" Outside Diameter; 3" Width; Single Row

Part #

EE971354-90041

BDI #
1355639

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
57.316
EAN
0053893719405
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE971354
Assembly Number
90041
Assembly Components
EE971354 (1) | 972100 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE971354-90041
Weight / LBS
130.856
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE971354; 13-1/2" Bore; 21" Outside Diameter; 3" Width; Single Row
Bore
13.5 Inch | 342.9 Millimeter
Outside Diameter
21 Inch | 533.4 Millimeter
Assembly Width
3 Inch | 76.2 Millimeter