https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
EE982051-90065
TIMKEN TIMKEN
Description
EE982051-90065 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE982051; 20-1/2" Bore; 29" Outside Diameter; 7.343" Width; Double Row
Part #
EE982051-90065
BDI #
1355658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE982051-90065/p/1355658
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
217.901
EAN
0053893720609
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE982051
Assembly Number
90065
Assembly Components
EE982051 (2) | 982901CD (1) | X1S-982051 (1)
End Play
0.04
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE982051-90065
Weight / LBS
480.39
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE982051; 20-1/2" Bore; 29" Outside Diameter; 7.343" Width; Double Row
Assembly Width
7.343 Inch | 186.512 Millimeter
Bore
20.5 Inch | 520.7 Millimeter
Outside Diameter
29 Inch | 736.6 Millimeter
