

TIMKEN
TIMKEN
EL768949-903A1
TIMKEN TIMKEN
Description
EL768949-903A1 ANGULAR CONTACT BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EL768949; 17-1/16" Bore; 19-1/8" Outside Diameter; 1-3/32" Width; Single Row
Part #
EL768949-903A1
BDI #
1355672
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EL768949-903A1/p/1355672
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.286
EAN
0053893029108
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EL768949
Assembly Number
903A1
Assembly Components
EL768949 (1) | EL768910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Extra Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EL768949-903A1
Weight / LBS
13.858
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EL768949; 17-1/16" Bore; 19-1/8" Outside Diameter; 1-3/32" Width; Single Row
Outside Diameter
19.125 Inch | 485.775 Millimeter
Assembly Width
1.094 Inch | 27.788 Millimeter
Bore
17.063 Inch | 433.4 Millimeter