

NTN
NTN
ET-CR1-0787LLCS9#03
NTN NTN
Description
ET-CR1-0787LLCS9#03 ; POR TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number CR1-0787; 36MM Bore; 64MM Outside Diameter; 42MM Width; Double Row
Part #
ET-CR1-0787LLCS9#03
BDI #
17147275
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/ET-CR1-0787LLCS9%2303/p/17147275
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359535532
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
CR1-0787
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number CR1-0787; 36MM Bore; 64MM Outside Diameter; 42MM Width; Double Row
Assembly Width
1.654 Inch | 42 Millimeter
Outside Diameter
2.52 Inch | 64 Millimeter
Bore
1.417 Inch | 36 Millimeter