https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
ETA-32008XSTPX4V14
NTN NTN
Description
ETA-32008XSTPX4V14 COMP TRB
Tapered Roller Bearing Assembly; PX4 Precision; Basic Number 32008; 40MM Bore; 68MM Outside Diameter; 19MM Width; Single Row
Part #
ETA-32008XSTPX4V14
BDI #
25165387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/ETA-32008XSTPX4V14/p/25165387
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
PX4
Component
Assembly
Basic Number
32008
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; PX4 Precision; Basic Number 32008; 40MM Bore; 68MM Outside Diameter; 19MM Width; Single Row
Outside Diameter
2.677 Inch | 68 Millimeter
Assembly Width
0.748 Inch | 19 Millimeter
Bore
1.575 Inch | 40 Millimeter
