Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F-3242-B https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
1355983 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

F-3242-B

Description

F-3242-B TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; 24" Bore; 28-1/4" Outside Diameter; 5.041" Width; Double Row

Part #

F-3242-B

BDI #
1355983

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
85.787
EAN
0087796094314
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Material | Steel Cage | Machined Window Cage Type
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
189.873
Long Description
Tapered Roller Bearing Assembly; Standard Precision; 24" Bore; 28-1/4" Outside Diameter; 5.041" Width; Double Row
Outside Diameter
28.25 Inch | 717.55 Millimeter
Assembly Width
5.041 Inch | 128.041 Millimeter
Bore
24 Inch | 609.6 Millimeter